- 3.74 in Outside Diameter
- Cartridge Style
| Collapse Burst (in) | 207 |
| Efficiency Beta 1000 | 12 MICRON |
| Inner Diameter (in) | 2.17 |
| Length (mm) | 986 |
| Length (in) | 38.82 |
| Inner Diameter (mm) | 55 |
| Seal Material | Viton |
| Outer Diameter (mm) | 94.9 |
| Media Type | Synthetic |
| Collapse Burst (mm) | 3002 |
| Length | 38.82 in, 986 mm |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Outer Diameter (in) | 3.74 |
| Style | Cartridge |
| Weight | 12.8 LB |
| EAN or UPC | 742330179079 |

