- 3.75 in Outside Diameter
- Cartridge Style
| Inner Diameter (in) | 2.17 |
| Collapse Burst (mm) | 3002 |
| Collapse Burst (in) | 207 |
| Inner Diameter (mm) | 55 |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Seal Material | Viton |
| Length (mm) | 986 |
| Outer Diameter (mm) | 95.2 |
| Media Type | Synthetic |
| Length | 38.82 in, 986 mm |
| Length (in) | 38.82 |
| Efficiency Beta 1000 | 5 micron |
| Outer Diameter (in) | 3.75 |
| Style | Cartridge |
| Weight | 12.815 LB |
| EAN or UPC | 742330179062 |

