- 3.74 in Outside Diameter
- Cartridge Style
| Length | 25.61 in, 650.5 mm |
| Collapse Burst (in) | 207 |
| Element Description | Hydraulic Cartridge |
| Length (in) | 25.61 |
| Seal Material | Viton |
| Media Type | Synthetic |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Inner Diameter (in) | 2.17 |
| Efficiency Beta 1000 | 12 micron |
| Length (mm) | 650.5 |
| Outer Diameter (mm) | 94.9 |
| Inner Diameter (mm) | 55 |
| Outer Diameter (in) | 3.74 |
| Filter Series | HPK05 |
| Collapse Burst (mm) | 3002 |
| Style | Cartridge |
| Weight | 8.39 LB |
| EAN or UPC | 742330179055 |

