- 2.75 in Outside Diameter
- Cartridge Style
| Media Type | Synthetic |
| Inner Diameter (mm) | 33.96 |
| Collapse Burst (in) | 10.3 |
| Outer Diameter (mm) | 69.9 |
| Outer Diameter (in) | 2.75 |
| Inner Diameter (in) | 1.34 |
| Collapse Burst (mm) | 149 |
| Overall Length (in) | 12.79 |
| Overall Length (mm) | 324.74 |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Seal Material | Viton |
| Efficiency Beta 1000 | 5 micron |
| Style | Cartridge |
| Weight | 1.305 LB |
| EAN or UPC | 742330178980 |

