- 3.98 in Outside Diameter
- Cartridge Style
| Outer Diameter (in) | 3.98 |
| Inner Diameter (in) | 2.53 |
| Outer Diameter (mm) | 101.2 |
| Seal Material | Viton |
| Length (in) | 16.03 |
| Length (mm) | 407.2 |
| Media Type | Synthetic |
| Length | 16.03 in, 407.2 mm |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Collapse Burst (mm) | 149 |
| Inner Diameter (mm) | 64.3 |
| Efficiency Beta 1000 | 23 micron |
| Collapse Burst (in) | 10.3 |
| Style | Cartridge |
| Weight | 1.38 LB |
| EAN or UPC | 742330178263 |

