- 3.79 in Outside Diameter
- Cartridge Style
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Outer Diameter (in) | 3.79 |
| Overall Length (in) | 25.72 |
| Collapse Burst (mm) | 149 |
| Collapse Burst (in) | 10.3 |
| Overall Length (mm) | 653.4 |
| Outer Diameter (mm) | 96.2 |
| Inner Diameter (mm) | 53.7 |
| Media Type | Synthetic |
| Inner Diameter (in) | 2.11 |
| Efficiency Beta 1000 | 12 micron |
| Seal Material | Viton |
| Style | Cartridge |
| Weight | 3.355 LB |
| EAN or UPC | 742330178058 |

