- 3.4 in Outside Diameter
- Cartridge Style
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Seal Material | Viton |
| Collapse Burst (in) | 10.3 |
| Collapse Burst (mm) | 149 |
| Efficiency Beta 1000 | 12 micron |
| Media Type | Synthetic |
| Inner Diameter (in) | 1.94 |
| Overall Length (mm) | 428.6 |
| Outer Diameter (mm) | 86.4 |
| Inner Diameter (mm) | 49.3 |
| Outer Diameter (in) | 3.4 |
| Overall Length (in) | 16.87 |
| Style | Cartridge |
| Weight | 2.1 LB |
| EAN or UPC | 742330177853 |

