- 3.1 in Outside Diameter
- Cartridge Style
| Media Type | Synthetic |
| Seal Material | Nitrile |
| Collapse Burst (in) | 10.3 |
| Collapse Burst (mm) | 149 |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Efficiency Beta 1000 | 5 micron |
| Outer Diameter (mm) | 78.7 |
| Overall Length (in) | 12.9 |
| Inner Diameter (in) | 1.49 |
| Outer Diameter (in) | 3.1 |
| Inner Diameter (mm) | 37.8 |
| Overall Length (mm) | 327.7 |
| Style | Cartridge |
| Weight | 1.48 LB |
| EAN or UPC | 742330177327 |

