- 3.79 in Outside Diameter
- Cartridge Style
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Outer Diameter (mm) | 96.2 |
| Inner Diameter (in) | 2.17 |
| Seal Material | Viton |
| Overall Length (mm) | 657.4 |
| Inner Diameter (mm) | 55.2 |
| Filter Series | HPK05 |
| Media Type | Synthetic |
| Efficiency Beta 1000 | 12 micron |
| Overall Length (in) | 25.88 |
| Outer Diameter (in) | 3.79 |
| Collapse Burst (in) | 10.3 |
| Collapse Burst (mm) | 149 |
| Style | Cartridge |
| Weight | 3.7 LB |
| EAN or UPC | 742330178645 |

