- 1.99 in Outside Diameter
- Cartridge Style
| Outer Diameter (in) | 1.99 |
| Collapse Burst (in) | 207 |
| Collapse Burst (mm) | 3002 |
| Inner Diameter (in) | 0.97 |
| Overall Length (mm) | 325.9 |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Overall Length (in) | 12.83 |
| Inner Diameter (mm) | 24.76 |
| Media Type | Synthetic |
| Seal Material | Viton |
| Efficiency Beta 1000 | 5 micron |
| Outer Diameter (mm) | 50.55 |
| Style | Cartridge |
| Weight | 1.45 LB |
| EAN or UPC | 742330176993 |

