- 1.97 in Outside Diameter
- Cartridge Style
| Outer Diameter (in) | 1.97 |
| Efficiency Beta 1000 | 5 micron |
| Seal Material | Viton |
| Media Type | Synthetic |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Collapse Burst (in) | 10.3 |
| Outer Diameter (mm) | 50 |
| Overall Length (in) | 12.93 |
| Inner Diameter (in) | 0.95 |
| Collapse Burst (mm) | 149 |
| Overall Length (mm) | 328.5 |
| Inner Diameter (mm) | 24.1 |
| Style | Cartridge |
| Weight | 0.59 LB |
| EAN or UPC | 742330176917 |

