- 3.13 in Outside Diameter
- Cartridge Style
| Efficiency Beta 1000 | 12 micron |
| Outer Diameter (mm) | 79.4 |
| Outer Diameter (in) | 3.13 |
| Inner Diameter (mm) | 43.2 |
| Length (in) | 16.81 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Length | 16.81 in, 427.1 mm |
| Inner Diameter (in) | 1.7 |
| Collapse Burst (in) | 207 |
| Length (mm) | 427.1 |
| Seal Material | Viton |
| Collapse Burst (mm) | 3002 |
| Media Type | Synthetic |
| Style | Cartridge |
| Weight | 4.7 LB |
| EAN or UPC | 742330176795 |

