- 3.2 in Outside Diameter
- Cartridge Style
| Outer Diameter (in) | 3.2 |
| Inner Diameter (mm) | 51.1 |
| Overall Length (mm) | 420.6 |
| Seal Material | Viton |
| Media Type | Synthetic |
| Outer Diameter (mm) | 81.2 |
| Overall Length (in) | 16.56 |
| Collapse Burst (in) | 10.3 |
| Efficiency Beta 1000 | 23 micron |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Inner Diameter (in) | 2.01 |
| Collapse Burst (mm) | 149 |
| Style | Cartridge |
| Weight | 1.1 LB |
| EAN or UPC | 742330176757 |

