- 3.2 in Outside Diameter
- Cartridge Style
| Efficiency Beta 1000 | 4 micron |
| Outer Diameter (in) | 3.2 |
| Outer Diameter (mm) | 81.2 |
| Overall Length (in) | 12.69 |
| Collapse Burst (in) | 10.3 |
| Inner Diameter (mm) | 51.1 |
| Overall Length (mm) | 322.3 |
| Media Type | Synthetic |
| Efficiency Beta | 4 Micron @ Beta 1000 |
| Seal Material | Viton |
| Inner Diameter (in) | 2.01 |
| Collapse Burst (mm) | 149 |
| Style | Cartridge |
| Weight | 1.025 LB |
| EAN or UPC | 742330176665 |

