- 3.85 in Outside Diameter
- Cartridge Style
| Collapse Burst (in) | 10.3 |
| Inner Diameter (mm) | 62.7 |
| Seal Material | Viton |
| Inner Diameter (in) | 2.47 |
| Outer Diameter (mm) | 97.7 |
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Media Type | Synthetic |
| Efficiency Beta 1000 | 8 MICRON |
| Length (in) | 25.03 |
| Collapse Burst (mm) | 149 |
| Outer Diameter (in) | 3.85 |
| Length (mm) | 635.8 |
| Length | 25.03 in, 635.8 mm |
| Style | Cartridge |
| Weight | 2.25 LB |
| EAN or UPC | 742330176450 |

