- 3.87 in Outside Diameter
- Cartridge Style
| Media Type | Synthetic |
| Efficiency Beta | 25 Micron @ Beta 1000 |
| Outer Diameter (mm) | 98.3 |
| Length (mm) | 388.9 |
| Efficiency Beta 1000 | 25 micron |
| Outer Diameter (in) | 3.87 |
| Inner Diameter (mm) | 62.7 |
| Inner Diameter (in) | 2.47 |
| Collapse Burst (mm) | 149 |
| Length | 15.31 in, 388.9 mm |
| Seal Material | Viton |
| Collapse Burst (in) | 10.3 |
| Length (in) | 15.31 |
| Style | Cartridge |
| Weight | 0.61 LB |
| EAN or UPC | 742330176429 |

