- 3.85 in Outside Diameter
- Cartridge Style
| Collapse Burst (in) | 10.3 |
| Collapse Burst (mm) | 149 |
| Media Type | Synthetic |
| Outer Diameter (mm) | 97.7 |
| Inner Diameter (in) | 2.47 |
| Outer Diameter (in) | 3.85 |
| Length (mm) | 388 |
| Length (in) | 15.28 |
| Seal Material | Viton |
| Length | 15.28 in, 388 mm |
| Efficiency Beta 1000 | 12 MICRON |
| Inner Diameter (mm) | 62.7 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Style | Cartridge |
| Weight | 0.63 LB |
| EAN or UPC | 742330176412 |

