- 3.84 in Outside Diameter
- Cartridge Style
| Efficiency Beta 1000 | 5 MICRON |
| Collapse Burst (mm) | 149 |
| Collapse Burst (in) | 10.3 |
| Inner Diameter (in) | 2.47 |
| Inner Diameter (mm) | 62.7 |
| Length (mm) | 388.9 |
| Length (in) | 15.31 |
| Seal Material | Viton |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Outer Diameter (mm) | 97.6 |
| Media Type | Synthetic |
| Length | 15.31 in, 388.9 mm |
| Outer Diameter (in) | 3.84 |
| Style | Cartridge |
| Weight | 0.62 LB |
| EAN or UPC | 742330176399 |

