- 3.85 in Outside Diameter
- Cartridge Style
| Element Description | Hydraulic Cartridge |
| Outer Diameter (in) | 3.85 |
| Length (in) | 9 |
| Inner Diameter (in) | 1.61 |
| Collapse Burst (mm) | 149 |
| Length (mm) | 228.6 |
| Filter Series | WL15, WL16, W451 |
| Length | 9 in, 228.6 mm |
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Outer Diameter (mm) | 97.9 |
| Seal Material | Viton |
| Collapse Burst (in) | 10.3 |
| Efficiency Beta 1000 | 8 MICRON |
| Media Type | Synthetic |
| Primary Application | SCHROEDER KZ5 |
| Inner Diameter (mm) | 40.8 |
| Style | Cartridge |
| Weight | 1.2 LB |
| EAN or UPC | 742330175088 |

