- 6 in Outside Diameter
- Cartridge Style
| Efficiency Beta 1000 | 23 micron |
| Inner Diameter (in) | 3.88 |
| Outer Diameter (mm) | 152.4 |
| Overall Length (mm) | 367.8 |
| Outer Diameter (in) | 6 |
| Seal Material | Viton |
| Media Type | Synthetic |
| Overall Length (in) | 14.48 |
| Collapse Burst (mm) | 149 |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Collapse Burst (in) | 10.3 |
| Inner Diameter (mm) | 98.5 |
| Style | Cartridge |
| Weight | 2.58 LB |
| EAN or UPC | 742330175125 |

