- 5.94 in Outside Diameter
- Cartridge Style
| Collapse Burst (in) | 10.3 |
| Outer Diameter (mm) | 150.8 |
| Overall Length (in) | 37.8 |
| Filter Series | W041 |
| Outer Diameter (in) | 5.94 |
| Overall Length (mm) | 960.1 |
| Seal Material | Viton |
| Collapse Burst (mm) | 149 |
| Inner Diameter (in) | 4.11 |
| Efficiency Beta | 4 Micron @ Beta 1000 |
| Media Type | Synthetic |
| Inner Diameter (mm) | 104.4 |
| Efficiency Beta 1000 | 4 micron |
| Style | Cartridge |
| Weight | 9.1 LB |
| EAN or UPC | 742330175460 |

