- 5.96 in Outside Diameter
- Cartridge Style
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Length (mm) | 424.8 |
| PTI Part No. | N/A |
| Filter Series | W041 |
| Media Type | Synthetic |
| Collapse Burst (in) | 10.3 |
| Collapse Burst (mm) | 149 |
| Pall Part No. | HC8300FDP16H |
| Efficiency Beta 1000 | 5 MICRON |
| Inner Diameter (in) | 4.09 |
| Inner Diameter (mm) | 103.9 |
| Parker Part No. | 927864 |
| Outer Diameter (in) | 5.96 |
| Fairey Arlon Part No. | R830H1603A |
| LHA Part No. | N/A |
| Element Description | Hydraulic Cartridge |
| Length | 16.72 in, 424.8 mm |
| Seal Material | Viton |
| Outer Diameter (mm) | 151.4 |
| Length (in) | 16.72 |
| Style | Cartridge |
| Weight | 6.0 LB |
| EAN or UPC | 742330175323 |

