- 5.96 in Outside Diameter
- Cartridge Style
| Media Type | Synthetic |
| Length | 8.09 in, 205.5 mm |
| Collapse Burst (in) | 10.3 |
| Inner Diameter (in) | 4.09 |
| Collapse Burst (mm) | 149 |
| Efficiency Beta 1000 | 8 MICRON |
| Length (in) | 8.09 |
| Seal Material | Viton |
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Outer Diameter (in) | 5.96 |
| Inner Diameter (mm) | 103.9 |
| Length (mm) | 205.5 |
| Element Description | Hydraulic Cartridge |
| Outer Diameter (mm) | 151.4 |
| Style | Cartridge |
| Weight | 2.9 LB |
| EAN or UPC | 742330175095 |

