- 3.1 in Outside Diameter
- Cartridge Style
| Media Type | Synthetic |
| Inner Diameter (in) | 1.7 |
| Length (in) | 17 |
| Efficiency Beta 1000 | 23 micron |
| Length (mm) | 431.8 |
| Outer Diameter (in) | 3.1 |
| Inner Diameter (mm) | 43.2 |
| Outer Diameter (mm) | 78.7 |
| Collapse Burst (in) | 10.3 |
| Seal Material | Viton |
| Collapse Burst (mm) | 149 |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Length | 17 in, 431.8 mm |
| Style | Cartridge |
| Weight | 1.83 LB |
| EAN or UPC | 742330174814 |

