- 3.1 in Outside Diameter
- Cartridge Style
| Inner Diameter (in) | 1.7 |
| Efficiency Beta 1000 | 12 micron |
| Length | 8.37 in, 212.7 mm |
| Outer Diameter (in) | 3.1 |
| Collapse Burst (mm) | 149 |
| Seal Material | Viton |
| Length (mm) | 212.7 |
| Collapse Burst (in) | 10.3 |
| Element Description | Hydraulic Cartridge |
| Length (in) | 8.37 |
| Inner Diameter (mm) | 43.2 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Outer Diameter (mm) | 78.7 |
| Media Type | Synthetic |
| Style | Cartridge |
| Weight | 1.2 LB |
| EAN or UPC | 742330174647 |

