- 3.1 in Outside Diameter
- Cartridge Style
description
- Elements for high pressure filters provide protection for individual components. Select elements based on series of head, length of selected bowl and micron rating required to protect the downstream component. Synthetic media provides superior protection and is available in a wide range of micron ratings.
features
- Advanced pleat pack design provides premium protection for equipment, superior performance in demanding applications
- Unmatched dirt-holding capacity – extended filter life
- High efficiency media grades – superior system protection
| Overall Length (in) | 8.19 |
| DT Part No. | DT-9600-8-25UM |
| Seal Material | Viton |
| Media Type | Synthetic |
| Outer Diameter (mm) | 78.84 |
| Overall Length (mm) | 207.9 |
| Collapse Burst (in) | 20 |
| Collapse Burst (mm) | 290 |
| Efficiency Beta 1000 | 25 MICRON |
| Efficiency Beta | 25 Micron @ Beta 1000 |
| Outer Diameter (in) | 3.1 |
| Inner Diameter (in) | 1.62 |
| Element Description | Hydraulic Cartridge |
| Filter Series | W061, W350, HPK03, FPK04, HPK04, W620 |
| Inner Diameter (mm) | 41.15 |
| Style | Cartridge |
| Weight | 0.1 LB |
| EAN or UPC | 742330175057 |

