- 3.1 in Outside Diameter
- Cartridge Style
| Filter Series | W061, W350, FPK04, W620 |
| Collapse Burst (in) | 20 |
| Inner Diameter (mm) | 41.15 |
| Media Type | Synthetic |
| Inner Diameter (in) | 1.62 |
| Efficiency Beta 1000 | 8 micron |
| Overall Length (mm) | 118.1 |
| Seal Material | Viton |
| Overall Length (in) | 4.65 |
| Outer Diameter (in) | 3.1 |
| Outer Diameter (mm) | 78.84 |
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Collapse Burst (mm) | 290 |
| Style | Cartridge |
| Weight | 0.4 LB |
| EAN or UPC | 742330174982 |

