- 1.77 in Outside Diameter
- Cartridge Style
description
- Elements for high pressure filters provide protection for individual components. Select elements based on series of head, length of selected bowl and micron rating required to protect the downstream component. Synthetic media provides superior protection and is available in a wide range of micron ratings.
features
- Advanced pleat pack design provides premium protection for equipment, superior performance in demanding applications
- Unmatched dirt-holding capacity – extended filter life
- High efficiency media grades – superior system protection
| Overall Length (in) | 8.18 |
| Media Type | Synthetic |
| Filter Series | HPK02, W440, FPK02 |
| Element Description | Hydraulic Cartridge |
| Efficiency Beta 1000 | 5 MICRON |
| Outer Diameter (in) | 1.77 |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Inner Diameter (in) | 0.96 |
| Overall Length (mm) | 207.8 |
| Collapse Burst (mm) | 249 |
| DT Part No. | DT-9020-8-5UM |
| Collapse Burst (in) | 17.2 |
| Outer Diameter (mm) | 45 |
| Inner Diameter (mm) | 24.4 |
| Seal Material | Viton |
| Style | Cartridge |
| Weight | 0.6 LB |
| EAN or UPC | 742330174920 |

