- 1.77 in Outside Diameter
- Cartridge Style
description
- Elements for high pressure filters provide protection for individual components. Select elements based on series of head, length of selected bowl and micron rating required to protect the downstream component. Synthetic media provides superior protection and is available in a wide range of micron ratings.
features
- Advanced pleat pack design provides premium protection for equipment, superior performance in demanding applications
- Unmatched dirt-holding capacity – extended filter life
- High efficiency media grades – superior system protection
| Efficiency Beta | 25 Micron @ Beta 1000 |
| Inner Diameter (in) | 0.96 |
| Inner Diameter (mm) | 24.4 |
| Overall Length (mm) | 112 |
| Filter Series | HPK02, W440, FPK02 |
| Overall Length (in) | 4.41 |
| Outer Diameter (mm) | 45 |
| Outer Diameter (in) | 1.77 |
| Media Type | Synthetic |
| Efficiency Beta 1000 | 25 MICRON |
| DT Part No. | DT-9020-4-25UM |
| Seal Material | Viton |
| Collapse Burst (in) | 17.2 |
| Collapse Burst (mm) | 249 |
| Element Description | Hydraulic Cartridge |
| Style | Cartridge |
| Weight | 0.3 LB |
| EAN or UPC | 742330174906 |

