- SAE-16 Inlet Size
- SAE-16 Outlet Size
| Width (mm) | 114 |
| Bypass Valve Setting HR (PSI) | 3.4 psi |
| Bypass Valve Setting LR (BAR) | 3.45 bar |
| Width (in) | 4.49 |
| Bypass Valve Setting HR (BAR) | 49 bar |
| Width | 4.49 in, 114 mm |
| Height | 4.29 in, 109 mm |
| Family Name | Engine Cylinder Head Assembly |
| Height (mm) | 109 |
| Bypass Valve Setting LR (PSI) | 50 psi |
| Height (in) | 4.29 |
| Weight | 2.35 LB |
| EAN or UPC | 742330174616 |

