- 5.59 in Outside Diameter
- Cartridge Style
| Efficiency Beta 1000 | 27 micron |
| Inner Diameter (mm) | 94 |
| Outer Diameter (mm) | 142 |
| Length | 15.2 in, 386 mm |
| Collapse Burst (mm) | 435 |
| Length (in) | 15.2 |
| Outer Diameter (in) | 5.59 |
| Inner Diameter (in) | 3.7 |
| Media Type | Synthetic |
| Length (mm) | 386 |
| Efficiency Beta | 27 Micron @ Beta 1000 |
| Collapse Burst (in) | 30 |
| Style | Cartridge |
| Weight | 6.31 LB |
| EAN or UPC | 742330201251 |

