- 5.59 in Outside Diameter
- Cartridge Style
| Length | 20.2 in, 513 mm |
| Length (mm) | 513 |
| Inner Diameter (mm) | 94 |
| Efficiency Beta | 300 Micron @ Beta 2 |
| Outer Diameter (mm) | 142 |
| Collapse Burst (in) | 30 |
| Media Type | Wire Mesh |
| Length (in) | 20.2 |
| Efficiency Beta 2 | 300 MICRON |
| Inner Diameter (in) | 3.7 |
| Outer Diameter (in) | 5.59 |
| Collapse Burst (mm) | 435 |
| Style | Cartridge |
| Weight | 8.28 LB |
| EAN or UPC | 742330201237 |

