- 1.63 in Outside Diameter
- Cartridge Style
| Outer Diameter (mm) | 41.5 |
| Outer Diameter (in) | 1.63 |
| Length | 3.78 in, 96 mm |
| Media Type | Wire Mesh |
| Efficiency Beta 2 | 10 MICRON |
| Collapse Burst (mm) | 435 |
| Length (mm) | 96 |
| Collapse Burst (in) | 30 |
| Efficiency Beta | 10 Micron @ Beta 2 |
| Length (in) | 3.78 |
| Style | Cartridge |
| Weight | 0.2 LB |
| EAN or UPC | 742330201183 |

