- 3.46 in Outside Diameter
- Water Separator Type
- Spin-On Style
| Type | Water Separator |
| Length (mm) | 195.7 |
| Outer Diameter (in) | 3.46 |
| Length (in) | 7.7 |
| Length | 7.7 in, 195.7 mm |
| Style | Spin-On |
| Outer Diameter (mm) | 87.9 |
| Weight | 0.9 LB |
| EAN or UPC | 742330160640 |
| Type | Water Separator |
| Length (mm) | 195.7 |
| Outer Diameter (in) | 3.46 |
| Length (in) | 7.7 |
| Length | 7.7 in, 195.7 mm |
| Style | Spin-On |
| Outer Diameter (mm) | 87.9 |
| Weight | 0.9 LB |
| EAN or UPC | 742330160640 |