- 4.33 in Outside Diameter
- Cartridge Style
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Collapse Burst (in) | 30 |
| Outer Diameter (mm) | 110 |
| Efficiency Beta 1000 | 8 micron |
| Media Type | Synthetic |
| Length (mm) | 248 |
| Outer Diameter (in) | 4.33 |
| Inner Diameter (in) | 2.17 |
| Length (in) | 9.76 |
| Length | 9.76 in, 248 mm |
| Inner Diameter (mm) | 55.2 |
| Collapse Burst (mm) | 435 |
| Style | Cartridge |
| Weight | 2.4 LB |
| EAN or UPC | 742330201404 |

