- Low Pressure Hydraulic Spin-On Filter for Series LPS04
- Synthetic Media
- Buna-N Seal
- Standard Design
- 8.660" Long
description
- Original replacements or upgrades for Applied filter carts. Use the filter media selection guide to choose best media for your application. For oil transfer applications, remember that the viscosity of cold oil can be very high. If you have questions about selecting the right filter for your application, ask your Applied representative.
| Media Type | Synthetic |
| O.D. | 3.66 in |
| Element Type | Low Pressure Filter |
| I.D. | N/A |
| Element Description | Hydraulic Spin-On |
| Filter Design | Standard |
| Beta 200 Rating | 6 µm |
| Thread Size | 1 |
| Beta 75 Rating | N/A |
| Seal Material | Buna-N |
| Thread Type | UNF |
| Length | 8.660 in |
| Beta 1000 Rating | N/A |
| Threads per Inch | 12 |
| Filter Series | SP15/25 (LPS04) |
| Weight | 2.0 LB |
| EAN or UPC | 742330159774 |

