- Low Pressure Hydraulic Head Assembly for LPS04 Series
- SAE-12 Port
- Indicator on Upstream Side
- 25 psi Bypass
- 30 gal/min Max Flow
description
- Head assemblies are used for mounting spin-on filters in-line.
features
- Cast aluminum head mounts easily in-line
| Assembly Type | Head Assembly |
| Filter Series | SP15/25 (LPS04) |
| By-Pass Pressure | 25 psi |
| Housing / Head Type | In-Line |
| Flow Range [Max] | 30.00 gal/min |
| Filter Service Gauge / Indicator | (2) 1/8 in NPT Plugged Gauge Ports, Upstream Side |
| Port Type | SAE |
| Port Size | SAE-12 |
| Element Construction | N/A - Head Assembly Only |
| Element Length | N/A |
| Max Flow GPM (Head Only) | 20 |
| Gauge Port | 1/8 in NPT |
| Filter Application | Return or Lube |
| Target Fluid Cleanliness Level | N/A |
| Rated Static Burst | 300 psi |
| Element | None |
| Filter Style | Spin-On |
| Indicator Style | Upstream Side |
| Filter Design | Low Pressure |
| Seal Material | N/A - Head Assembly |
| Indicator Electrical Recepticle | N/A |
| Working Pressure [Max] | 150 psi |
| Weight | 0.6 LB |
| EAN or UPC | 742330158708 |

