- 1.77 in Outside Diameter
- Cartridge Style
| Length | 3.86 in, 98 mm |
| Efficiency Beta 2 | 40 MICRON |
| Length (mm) | 98 |
| Outer Diameter (in) | 1.77 |
| Efficiency Beta | 40 Micron @ Beta 2 |
| Inner Diameter (in) | 0.95 |
| Inner Diameter (mm) | 24.2 |
| Length (in) | 3.86 |
| Outer Diameter (mm) | 45 |
| Media Type | Wire Mesh |
| Style | Cartridge |
| Weight | 0.3 LB |
| EAN or UPC | 742330197523 |

