- 3.15 in Outside Diameter
- Cartridge Style
| Collapse Burst (mm) | 435 |
| Efficiency Beta 2 | 1 MICRON |
| Outer Diameter (in) | 3.15 |
| Length | 9.76 in, 248 mm |
| Efficiency Beta 1000 | 23 micron |
| Inner Diameter (mm) | 42.2 |
| Media Type | Cellulose |
| Collapse Burst (in) | 30 |
| Length (in) | 9.76 |
| Outer Diameter (mm) | 80 |
| Efficiency Beta | 23 Micron @ Beta 1000, 1 Micron @ Beta 2 |
| Length (mm) | 248 |
| Inner Diameter (in) | 1.66 |
| Style | Cartridge |
| Weight | 1.45 LB |
| EAN or UPC | 742330201381 |

