- Low Pressure Hydraulic Spin-On Filter for Series SP50/60 (LPS05) & SP80/90 & SP100/120
- Water Absorbing Media
- Buna-N Seal
- Standard Design
- 10.7" Long
description
- Original replacements or upgrades for Applied filter carts. Use the filter media selection guide to choose best media for your application. For oil transfer applications, remember that the viscosity of cold oil can be very high. If you have questions about selecting the right filter for your application, ask your Applied representative.
| Beta 200 Rating | 10 µm |
| Beta 1000 Rating | N/A |
| Element Description | Hydraulic Spin-On |
| Thread Size | 1 1/2 |
| Seal Material | Buna-N |
| I.D. | N/A |
| Threads per Inch | 16 |
| Length | 10.700 in |
| O.D. | 5 in |
| Filter Design | Standard |
| Beta 75 Rating | N/A |
| Thread Type | UN |
| Filter Series | SP50/60 (LPS05), SP80/90, SP100/120 |
| Media Type | Water Absorbing |
| Element Type | Low Pressure Filter |
| Weight | 3.4 LB |
| EAN or UPC | 742330150887 |

