- 4.02 in Outside Diameter
- Cartridge Style
| Length (mm) | 234 |
| Outer Diameter (in) | 4.02 |
| Length | 9.21 in, 234 mm |
| Length (in) | 9.21 |
| Efficiency Beta 2 | 200 MICRON |
| Efficiency Beta | 200 Micron @ Beta 2 |
| Media Type | Wire Mesh |
| Inner Diameter (in) | 2.38 |
| Inner Diameter (mm) | 60.5 |
| Outer Diameter (mm) | 102 |
| Style | Cartridge |
| Weight | 2.8 LB |
| EAN or UPC | 742330139738 |

