- 6.3 in Outside Diameter
- Cartridge Style
| Length | 15.75 in, 400 mm |
| Length (in) | 15.75 |
| Collapse Burst (mm) | 435 |
| Inner Diameter (mm) | 94.2 |
| Length (mm) | 400 |
| Collapse Burst (in) | 30 |
| Outer Diameter (mm) | 160 |
| Inner Diameter (in) | 3.71 |
| Outer Diameter (in) | 6.3 |
| Media Type | Synthetic |
| Efficiency Beta 1000 | 12 micron |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Style | Cartridge |
| Weight | 9.05 LB |
| EAN or UPC | 742330139677 |

