- 2.09 in Outside Diameter
- Cartridge Style
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Inner Diameter (in) | 0.96 |
| Collapse Burst (mm) | 435 |
| Media Type | Synthetic |
| Length (in) | 3.7 |
| Outer Diameter (mm) | 53 |
| Length (mm) | 94 |
| Collapse Burst (in) | 30 |
| Length | 3.7 in, 94 mm |
| Inner Diameter (mm) | 24.5 |
| Outer Diameter (in) | 2.09 |
| Efficiency Beta 1000 | 8 micron |
| Style | Cartridge |
| Weight | 0.37 LB |
| EAN or UPC | 742330134900 |

