- 3.07 in Outside Diameter
- Cartridge Style
| Media Type | Synthetic |
| Length | 15 in, 381 mm |
| Outer Diameter (in) | 3.07 |
| Efficiency Beta 1000 | 26 micron |
| Inner Diameter (in) | 1.58 |
| Inner Diameter (mm) | 40.2 |
| Efficiency Beta | 26 Micron @ Beta 1000 |
| Outer Diameter (mm) | 78 |
| Length (mm) | 381 |
| Length (in) | 15 |
| Style | Cartridge |
| Weight | 2.8 LB |
| EAN or UPC | 742330134733 |

