- 2.91 in Outside Diameter
- Cartridge Style
| Outer Diameter (mm) | 74 |
| Inner Diameter (in) | 1.59 |
| Length (mm) | 376 |
| Efficiency Beta 1000 | 26 micron |
| Length | 14.8 in, 376 mm |
| Inner Diameter (mm) | 40.3 |
| Media Type | Synthetic |
| Outer Diameter (in) | 2.91 |
| Efficiency Beta | 26 Micron @ Beta 1000 |
| Length (in) | 14.8 |
| Style | Cartridge |
| Weight | 7.0 LB |
| EAN or UPC | 742330196472 |

