- 1.69 in Outside Diameter
- Cartridge Style
| Outer Diameter (in) | 1.69 |
| Inner Diameter (mm) | 18.2 |
| Outer Diameter (mm) | 43 |
| Efficiency Beta 1000 | 26 micron |
| Media Type | Synthetic |
| Length (in) | 3.27 |
| Inner Diameter (in) | 0.72 |
| Length | 3.27 in, 83 mm |
| Efficiency Beta | 26 Micron @ Beta 1000 |
| Length (mm) | 83 |
| Style | Cartridge |
| Weight | 0.25 LB |
| EAN or UPC | 742330134542 |

