- 1.69 in Outside Diameter
- Cartridge Style
| Efficiency Beta 2 | 40 MICRON |
| Collapse Burst (mm) | 435 |
| Efficiency Beta | 40 Micron @ Beta 2 |
| Inner Diameter (in) | 0.72 |
| Length (in) | 3.27 |
| Outer Diameter (mm) | 43 |
| Length | 3.27 in, 83 mm |
| Outer Diameter (in) | 1.69 |
| Length (mm) | 83 |
| Collapse Burst (in) | 30 |
| Inner Diameter (mm) | 18.2 |
| Style | Cartridge |
| Weight | 0.29 LB |
| EAN or UPC | 742330134498 |

