- 2.91 in Outside Diameter
- Cartridge Style
| Outer Diameter (in) | 2.91 |
| Efficiency Beta 1000 | 8 micron |
| Length | 5.98 in, 152 mm |
| Collapse Burst (mm) | 435 |
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Inner Diameter (in) | 1.59 |
| Length (in) | 5.98 |
| Outer Diameter (mm) | 74 |
| Collapse Burst (in) | 30 |
| Inner Diameter (mm) | 40.3 |
| Length (mm) | 152 |
| Media Type | Synthetic |
| Style | Cartridge |
| Weight | 0.85 LB |
| EAN or UPC | 742330134160 |

