- 3.07 in Outside Diameter
- Cartridge Style
| Inner Diameter (mm) | 40.2 |
| Outer Diameter (in) | 3.07 |
| Length (mm) | 156 |
| Length (in) | 6.14 |
| Efficiency Beta 1000 | 12 micron |
| Length | 6.14 in, 156 mm |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Collapse Burst (mm) | 3047 |
| Media Type | Synthetic |
| Inner Diameter (in) | 1.58 |
| Collapse Burst (in) | 210.1 |
| Outer Diameter (mm) | 78 |
| Style | Cartridge |
| Weight | 2.2 LB |
| EAN or UPC | 742330134139 |

