- 2.36 in Outside Diameter
- Cartridge Style
| Media Type | Synthetic |
| Inner Diameter (in) | 1.35 |
| Length | 8.86 in, 225 mm |
| Collapse Burst (in) | 30 |
| Inner Diameter (mm) | 34.2 |
| Length (in) | 8.86 |
| Collapse Burst (mm) | 435 |
| Outer Diameter (in) | 2.36 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Length (mm) | 225 |
| Outer Diameter (mm) | 60 |
| Efficiency Beta 1000 | 12 micron |
| Style | Cartridge |
| Weight | 0.95 LB |
| EAN or UPC | 742330133736 |

